Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2475-06

  • Zoro # G8960324


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Material
Brass
Material
Brass
Depth
Spout: 8-5/16"
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-06
Zoro #
G8960324
UPC #
760724188001
Country of Origin
United States

Dimensions

Depth
Spout: 8-5/16"
Length
8.31
Height
3.19
Width
8
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Brass
Item
Tub Faucet
Mounting Type
Wall
Handle Material
Brass
Material
Brass
ADA Compliant
Yes
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Connection
1/2" NPT
Weight
4.75
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
7.69
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.