Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2495-06

  • Zoro # G9001195


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Material
Brass
Height
1.13
Number of Holes
3
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-06
Zoro #
G9001195
UPC #
760724375920
Country of Origin
United States

Dimensions

Height
1.13
Width
8
Length
9.13
Depth
Handle: 3.45", Spout: 9.15"
Faucet Connection Size
0.5
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
ADA Compliant
No
Weight
3.6
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
8.25

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.