Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2555-06

  • Zoro # G9045015


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Number of Handles
2
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2555-06
Zoro #
G9045015
UPC #
760724397977
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Width
8
Length
6.88
Height
3
Handle Length (in)
3.56
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Brass
Item
Tub Faucet
Mounting Type
Wall
Number of Handles
2
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
Yes
Weight
5.55
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Tub Spout Reach
6

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.