Zoro Homepage

Tub Faucet, Antique Brass, Wall

  • Mfr # 3-2575-06

  • Zoro # G9010968


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Length
8
Handle Type
Lever
Number of Handles
2
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-06
Zoro #
G9010968
UPC #
709180134832
Country of Origin
United States

Dimensions

Length
8
Depth
Tub Faucet: 7.35", Lever: 3.57"
Width
Lever: 2.30"
Height
3.71
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
3/4" NPT
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
4.75
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Tub Spout Reach
7
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.