Tub Faucet, Antique Brass, Wall

  • Mfr # 3-915-06

  • Zoro # G8953288


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Handle Material
Brass
Length
8
Depth
Spout: 7-9/16", Valve: 2-5/8"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-915-06
Zoro #
G8953288
UPC #
709180141694
Country of Origin
United States

Dimensions

Length
8
Depth
Spout: 7-9/16", Valve: 2-5/8"
Width
Spout: 2-13/16", Valve: 2-3/8"
Height
2.8
Handle Length (in)
3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
ADA Compliant
Yes
Handle Material
Brass
Connection
1/2" NPT
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Includes
Full Line of Matching Accessories
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Weight
4.6
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.81

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.