Tub Faucet, Antique Brass, Wall

  • Mfr # 3-925-06

  • Zoro # G9097883


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Length
7.56
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
Connection
1/2" NPT
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-925-06
Zoro #
G9097883
UPC #
760724257028
Country of Origin
United States

Dimensions

Length
7.56
Face Dia.
1-1/2"
Depth
Spout: 7-9/16", Valve: 2-15/16"
Height
2.81
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.25

Details

Finish
Antique Brass
Item
Tub Faucet
ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
Connection
1/2" NPT
Handle Material
Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Mounting Type
Wall
Material
Solid Brass
Includes
ADA Compliant Cross Handles and 7-9/16" (19.2cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Handle Type
Cross
Weight
4.6
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
6.81
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.