Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Brass, Wall

  • Mfr # 3-995-06

  • Zoro # G9079202


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Length
7
ADA Compliant
No
Face Dia.
7/8"
Handle Type
Cross
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-06
Zoro #
G9079202
UPC #
760724279358
Country of Origin
United States

Dimensions

Length
7
Face Dia.
7/8"
Height
4.63
Width
7.88
Depth
Spout: 7", Valve: 3-1/8"
Handle Length (in)
2.75
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Brass
Item
Tub Faucet
ADA Compliant
No
Handle Type
Cross
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.