Tub Faucet, Antique Brass, Wall

  • Mfr # 3-995L-06

  • Zoro # G8943007


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
No
Connection
1/2" NPT
Width
7.88
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995L-06
Zoro #
G8943007
UPC #
760724086925
Country of Origin
United States

Dimensions

Width
7.88
Height
4.63
Depth
Spout: 7", Valve: 3-1/8"
Length
7
Face Dia.
7/8"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
4

Details

Finish
Antique Brass
Item
Tub Faucet
Number of Handles
2
ADA Compliant
No
Connection
1/2" NPT
Handle Type
Lever
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Lever Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Mounting Type
Wall
Number of Holes
3
Handle Material
Brass
Includes
Full Line of Matching Accessories
Weight
4.3
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
6.56
Faucet Type
Wall Mount Tub Faucet

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.