Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-1206-08A

  • Zoro # G9038295


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Face Dia.
1-1/2"
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-08A
Zoro #
G9038295
UPC #
760724261957
Country of Origin
United States

Dimensions

Face Dia.
1-1/2"
Length
11.5
Height
6.5
Width
15
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
Number of Handles
2
Handle Type
Lever
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Material
Brass
Connection
3/4" NPT
Weight
5.45
Faucet Material
Brass
Tub Spout Reach
9.25
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.