Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-1236-08A

  • Zoro # G9041244


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Handle Type
Lever
Material
Solid Brass
Width
15
Features
Crystal Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-08A
Zoro #
G9041244
UPC #
760724465393
Country of Origin
United States

Dimensions

Width
15
Depth
Spout: 11-1/2", Valve: 4-1/2"
Height
6.56
Face Dia.
Spout: 1-1/2"
Length
11.5
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Handle Type
Lever
Material
Solid Brass
Features
Crystal Lever Handles
Number of Holes
3
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass
Mounting Type
Deck
Weight
5.45
Drain included
No
Tub Spout Reach
9.25
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.