Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-1406L-08A

  • Zoro # G9007574


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Height
9.88
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-08A
Zoro #
G9007574
UPC #
760724968337
Country of Origin
United States

Dimensions

Height
9.88
Width
15
Face Dia.
Spout: 7/8"
Length
10
Depth
Spout: 9-7/8", Valve: 4-3/16"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Mounting Type
Deck
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Holes
3
Weight
5.45
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.