Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-1626-08A

  • Zoro # G9086062


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate (GPM)
1.8
Height
4.31
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-08A
Zoro #
G9086062
UPC #
760724276371
Country of Origin
United States

Dimensions

Height
4.31
Width
15
Length
11.2
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Antique Copper
Item
Tub Faucet
Material
Solid Brass
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Holes
3
Connection
3/4" NPT
Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Weight
11.35
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
9.06
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Material
Brass
Faucet Valve Type
WS Valve

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.