Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-1766-08A

  • Zoro # G9002324


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Depth
Lever: 2-3/8"
ADA Compliant
Yes
Height
10.19
Handle Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-08A
Zoro #
G9002324
UPC #
709180159927
Country of Origin
United States

Dimensions

Depth
Lever: 2-3/8"
Height
10.19
Length
10.63
Width
15
Handle Length (in)
2.38
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
ADA Compliant
Yes
Handle Material
Brass
Number of Holes
3
Handle Type
Cross
Mounting Type
Deck
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Weight
6.8
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.