Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-1776-08A

  • Zoro # G9091504


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Length
10.38
Flow Rate (GPM)
1.8
Material
Solid Brass
Height
10.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-08A
Zoro #
G9091504
UPC #
760724998914
Country of Origin
United States

Dimensions

Length
10.38
Height
10.19
Width
15
Depth
Faucet: 10-3/8"
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Deck
Handle Material
Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Includes
Full Line of Matching Accessories
Number of Handles
2
Handle Type
Lever
Weight
7.5
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.