Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2046-08A

  • Zoro # G8940478


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Width
Lever: 2-1/8"
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046-08A
Zoro #
G8940478
UPC #
760724182733
Country of Origin
United States

Dimensions

Width
Lever: 2-1/8"
Height
11.25
Length
9.5
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
ADA Compliant
Yes
Mounting Type
Deck
Connection
3/4" NPT
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Number of Holes
3
Handle Type
Lever
Weight
7.5
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Tub Spout Reach
8
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.