Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2416-08A

  • Zoro # G9054632


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Depth
9-1/4"
Mounting Type
Deck
Height
6.5
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-08A
Zoro #
G9054632
UPC #
760724189855
Country of Origin
United States

Dimensions

Depth
9-1/4"
Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Length
9.25
Handle Length (in)
3.75
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Holes
3
Connection
3/4" NPT
Handle Type
Lever
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Number of Handles
2
Weight
6.85
Tub Spout Reach
7.31
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.