Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2486-08A

  • Zoro # G9068395


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Width
1.85" (Spout), 1.85" (Valve)
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-08A
Zoro #
G9068395
UPC #
709180271087
Country of Origin
United States

Dimensions

Width
1.85" (Spout), 1.85" (Valve)
Height
11.5
Length
9.34
Depth
9.34"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Antique Copper
Item
Tub Faucet
ADA Compliant
No
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Material
Solid Brass
Mounting Type
Deck
Number of Holes
3
Number of Handles
2
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Weight
3.7
Tub Spout Reach
7.94
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.