Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2496-08A

  • Zoro # G9017742


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Depth
8.58"
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Connection
3/4" NPT
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-08A
Zoro #
G9017742
UPC #
760724376743
Country of Origin
United States

Dimensions

Depth
8.58"
Height
7.13
Width
1-3/4" (Spout), 1.85" (Valve)
Length
8.5
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Connection
3/4" NPT
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Mounting Type
Deck
ADA Compliant
No
Material
Solid Brass
Weight
4.25
Faucet Connection
NPT
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Material
Brass

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.