Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2546-08A

  • Zoro # G8958312


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Number of Handles
2
Material
Solid Brass
Height
3.75
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-08A
Zoro #
G8958312
UPC #
760724512479
Country of Origin
United States

Dimensions

Height
3.75
Length
10
Depth
10"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Antique Copper
Item
Tub Faucet
ADA Compliant
No
Number of Handles
2
Material
Solid Brass
Number of Holes
3
Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Handle Type
Lever
Weight
14
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.38
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.