Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2566-08A

  • Zoro # G8985445


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Number of Holes
3
Handle Material
Brass
Connection
3/4" NPT
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-08A
Zoro #
G8985445
UPC #
760724513414
Country of Origin
United States

Dimensions

Length
10
Height
3.75
Depth
10"
Width
3-1/8" (Spout), 3-11/16" (Valve)
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Flow Rate (GPM)
1.8
Number of Holes
3
Handle Material
Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Number of Handles
2
Material
Solid Brass
Mounting Type
Deck
Handle Type
Lever
Weight
11
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.