Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2916-08A

  • Zoro # G9101514


product price: $1,967.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Lever
Depth
10.8"
Connection
3/4" NPT
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-08A
Zoro #
G9101514
UPC #
760724584100
Country of Origin
United States

Dimensions

Depth
10.8"
Width
2.93" (Spout), 2.27" (Valve)
Length
10.8
Height
8
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Material
Solid Brass
Number of Holes
3
ADA Compliant
No
Number of Handles
2
Flow Rate (GPM)
1.8
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
5.95
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9.12
Hand Shower Flow Rate
1.8
Drain included
No

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.