Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-3106-08A

  • Zoro # G9045758


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Width
1-7/8" (Spout), 1-7/8" (Valve)
Flow Rate (GPM)
1.8
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-08A
Zoro #
G9045758
UPC #
709180080634
Country of Origin
United States

Dimensions

Width
1-7/8" (Spout), 1-7/8" (Valve)
Depth
9-5/16"
Length
9.31
Height
11.5
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
ADA Compliant
Yes
Connection
3/4" NPT
Weight
3.7
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Tub Spout Reach
7.94
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.