Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-3146-08A

  • Zoro # G9001667


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Length
11.86
Height
10.23
Depth
11.86"
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-08A
Zoro #
G9001667
UPC #
709180065327
Country of Origin
United States

Dimensions

Length
11.86
Height
10.23
Depth
11.86"
Width
3-1/4" (Spout), 2.39" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Handle Material
Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Material
Solid Brass
Mounting Type
Deck
Handle Type
Lever
Weight
11
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
9.5
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Material
Brass

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.