Zoro Homepage

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-916-08A

  • Zoro # G9009927


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Height
5.6
Depth
Spout: 11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-08A
Zoro #
G9009927
UPC #
760724472162
Country of Origin
United States

Dimensions

Height
5.6
Depth
Spout: 11-1/2"
Width
15
Length
11.5
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Connection
1/2"-14 NPT
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Deck
Weight
5.75
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.