
Tub Faucet, Antique Copper, Deck
Mfr # 3-926-08A
Zoro # G8962196
product price: $1,627.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
1.8
Length
11.5
Depth
Spout: 11-1/2", Valve: 2-3/8"
Width
15
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-926-08A
Zoro #
G8962196
UPC #
760724257288
Country of Origin
United States
Dimensions
Length
11.5
Depth
Spout: 11-1/2", Valve: 2-3/8"
Width
15
Height
6.56
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.