Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-996-08A

  • Zoro # G8936576


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Height
12
Width
15
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-08A
Zoro #
G8936576
UPC #
760724087144
Country of Origin
United States

Dimensions

Height
12
Width
15
Length
9.56
Depth
Valve: 2-3/8"
Faucet Center Size
8
Handle Length (in)
2.75
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
ADA Compliant
Yes
Connection
3/4" NPT
Handle Type
Cross
Mounting Type
Deck
Weight
5.65
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.88
Faucet Mount
Deck Mounted
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.