Tub Faucet, Antique Copper, Wall

  • Mfr # 3-1605/08A

  • Zoro # G8982584


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Solid Brass
Depth
Valve: 2-13/16", Tub: 7-7/16"
Length
7.44
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/08A
Zoro #
G8982584
UPC #
760724271451
Country of Origin
United States

Dimensions

Depth
Valve: 2-13/16", Tub: 7-7/16"
Length
7.44
Height
2.75
Width
7.88
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Mounting Type
Wall
Material
Solid Brass
ADA Compliant
No
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Cross
Connection
3/4" NPT
Handle Material
Brass
Weight
5.15
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6.75
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Connection
NPT

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.