Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-1625-08A

  • Zoro # G9082797


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Length
7.44
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1625-08A
Zoro #
G9082797
UPC #
760724275671
Country of Origin
United States

Dimensions

Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Length
7.44
Height
2.75
Faucet Connection Size
0.75
Handle Length (in)
2.85
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Type
Lever
ADA Compliant
No
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Connection
3/4" NPT
Number of Holes
3
Number of Handles
2
Material
Solid Brass
Mounting Type
Wall
Weight
7.35
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
6.75
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.