Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2465-08A

  • Zoro # G8937617


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Width
8
Material
Solid Brass
Height
3.13
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-08A
Zoro #
G8937617
UPC #
760724187844
Country of Origin
United States

Dimensions

Width
8
Height
3.13
Depth
Handle: 3-5/16", Spout: 8-5/16"
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
Antique Copper
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
ADA Compliant
Yes
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
Number of Holes
3
Weight
3.65
Tub Spout Reach
7.69
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.