Zoro Homepage

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2495-08A

  • Zoro # G9088652


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
1.13
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-08A
Zoro #
G9088652
UPC #
760724375982
Country of Origin
United States

Dimensions

Height
1.13
Width
8
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.5

Details

Finish
Antique Copper
Item
Tub Faucet
ADA Compliant
No
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Holes
3
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Handle Material
Brass
Mounting Type
Wall
Connection
1/2" NPT
Weight
3.6
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
8.25
Faucet Valve Type
BP
Handle Included
Yes

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.