Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2975-08A

  • Zoro # G9008834


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Height
4.63
ADA Compliant
Yes
Mounting Type
Wall
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2975-08A
Zoro #
G9008834
UPC #
709180061275
Country of Origin
United States

Dimensions

Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Length
7.5
Faucet Connection Size
0.5
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Wall
Material
Solid Brass
Handle Type
Lever
Number of Handles
2
Connection
1/2" NPT
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Tub Spout Reach
6.56
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.