Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-3105-08A

  • Zoro # G9026142


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Height
3
Number of Handles
2
Handle Type
Lever
Length
9.13
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-08A
Zoro #
G9026142
UPC #
709180251713
Country of Origin
United States

Dimensions

Height
3
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Antique Copper
Item
Tub Faucet
Number of Handles
2
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Material
Solid Brass
ADA Compliant
No
Number of Holes
3
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Weight
3.15
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.