Shop NEWPORT BRASS

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-3125-08A

  • Zoro # G9073128


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-3125-08A
Zoro #
G9073128
UPC #
709180326794
Country of Origin
United States

Dimensions

Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
1.75
Length
9.13
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Mounting Type
Wall
Connection
1/2" NPT
Number of Holes
3
Handle Material
Brass
Weight
3.6
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.