Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-3145-08A

  • Zoro # G8931204


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Depth
Tub Faucet: 7.92", Lever: 3.63"
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-08A
Zoro #
G8931204
UPC #
709180065051
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 7.92", Lever: 3.63"
Width
8
Height
2.55
Length
7.92
Handle Length (in)
3.46
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Material
Solid Brass
Connection
1/2" NPT
Number of Handles
2
Mounting Type
Wall
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Weight
3.06
Faucet Mount
Wall Mounted
Tub Spout Reach
7.27
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.