Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-1026-15A

  • Zoro # G8960482


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1026-15A
Zoro #
G8960482
UPC #
760724009955
Country of Origin
United States

Dimensions

Length
11.56
Width
15
Height
7.63
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Connection
3/4" NPT
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarte Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Weight
5.9
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Faucet Valve Type
WS Valve
Tub Spout Reach
9.44
Faucet Connection
NPT

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.