Zoro Homepage

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-1036-15A

  • Zoro # G9018564


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Handle Type
Lever
Width
15
Height
9.75
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-15A
Zoro #
G9018564
UPC #
760724954088
Country of Origin
United States

Dimensions

Width
15
Height
9.75
Length
13.4
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Face Dia.
Spout: 3/4"
Faucet Connection Size
0.75
Handle Length (in)
4
Faucet Center Size
8

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.