Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-1096-15A

  • Zoro # G9006953


product price: $1,967.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Height
7.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-15A
Zoro #
G9006953
UPC #
760724962120
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Length
11.69
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Face Dia.
Spout: 1-5/8"
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
Mounting Type
Deck
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Weight
6.1
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
9.44
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.