Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-1236-15A

  • Zoro # G8944373


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Handles
2
Length
11.5
Height
6.56
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-15A
Zoro #
G8944373
UPC #
760724463931
Country of Origin
United States

Dimensions

Length
11.5
Height
6.56
Width
15
Face Dia.
Spout: 1-1/2"
Depth
Spout: 11-1/2", Valve: 4-1/2"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Mounting Type
Deck
Handle Material
Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Features
Crystal Lever Handles
Material
Solid Brass
Weight
5.45
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
9.25
Faucet Material
Brass

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.