Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-1606/15A

  • Zoro # G8948887


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate (GPM)
1.8
Number of Handles
2
Length
11.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/15A
Zoro #
G8948887
UPC #
760724977223
Country of Origin
United States

Dimensions

Length
11.19
Height
4.63
Width
15
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate (GPM)
1.8
Number of Handles
2
Mounting Type
Deck
Material
Solid Brass
Connection
3/4" NPT
Handle Material
Brass
Handle Type
Cross
ADA Compliant
Yes
Number of Holes
3
Weight
12
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9.06
Faucet Valve Type
WS Valve

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.