Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-1746-15A

  • Zoro # G8982164


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Length
11.7
Includes
Full Line of Matching Accessories
Height
7.81
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-15A
Zoro #
G8982164
UPC #
760724993629
Country of Origin
United States

Dimensions

Length
11.7
Height
7.81
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
4.56

Details

Finish
Antique Nickel
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Includes
Full Line of Matching Accessories
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Handle Type
Lever
Material
Solid Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Mounting Type
Deck
Weight
6.1
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.63
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.