Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-1766-15A

  • Zoro # G9050457


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Height
10.19
Length
10.63
Depth
Lever: 2-3/8"
Connection
3/4" NPT
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-15A
Zoro #
G9050457
UPC #
760724995654
Country of Origin
United States

Dimensions

Height
10.19
Length
10.63
Depth
Lever: 2-3/8"
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.38

Details

Finish
Antique Nickel
Item
Tub Faucet
Connection
3/4" NPT
Handle Material
Brass
Number of Handles
2
Mounting Type
Deck
Handle Type
Cross
Number of Holes
3
ADA Compliant
Yes
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate (GPM)
1.8
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Includes
Full Line of Matching Accessories
Weight
6.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.38
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.