Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2456-15A

  • Zoro # G9074485


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Depth
9-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-15A
Zoro #
G9074485
UPC #
760724181521
Country of Origin
United States

Dimensions

Depth
9-1/4"
Length
9.25
Width
2-7/8" (Spout), 2-1/4" (Valve)
Height
6.94
Handle Length (in)
3.31
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Connection
3/4" NPT
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Number of Handles
2
Weight
6.9
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
9.06
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.