Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2486-15A

  • Zoro # G9080112


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
9.34"
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-15A
Zoro #
G9080112
UPC #
760724371878
Country of Origin
United States

Dimensions

Depth
9.34"
Height
11.5
Width
1.85" (Spout), 1.85" (Valve)
Length
9.34
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Handle Type
Lever
Mounting Type
Deck
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
Weight
3.7
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.94
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Drain included
No

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.