Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2496-15A

  • Zoro # G8991002


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Depth
8.58"
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate (GPM)
1.8
Height
7.13
Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-15A
Zoro #
G8991002
UPC #
760724376866
Country of Origin
United States

Dimensions

Depth
8.58"
Height
7.13
Length
8.5
Width
1-3/4" (Spout), 1.85" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
No
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Number of Handles
2
Mounting Type
Deck
Connection
3/4" NPT
Weight
4.25
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.13
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Drain included
No

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.