Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2556-15A

  • Zoro # G9018047


product price: $1,967.99
/ea
Free Shipping & Returns

Key Features

Length
11.64
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2556-15A
Zoro #
G9018047
UPC #
760724398653
Country of Origin
United States

Dimensions

Length
11.64
Height
5.81
Depth
10-1/8"
Width
3-1/16" (Spout), 2-1/8" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Holes
3
Material
Solid Brass
Connection
3/4" NPT
Mounting Type
Deck
Weight
14
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
No
Tub Spout Reach
9.56
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.