Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2566-15A

  • Zoro # G9041795


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Length
10
Number of Holes
3
Handle Material
Brass
Width
3-1/8" (Spout), 3-11/16" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-15A
Zoro #
G9041795
UPC #
760724513537
Country of Origin
United States

Dimensions

Length
10
Width
3-1/8" (Spout), 3-11/16" (Valve)
Depth
10"
Height
3.75
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
Connection
3/4" NPT
Number of Holes
3
Handle Material
Brass
ADA Compliant
No
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
11
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.