Zoro Homepage

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2576-15A

  • Zoro # G8991237


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Depth
11.15"
ADA Compliant
No
Length
11.15
Mounting Type
Deck
Height
7.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-15A
Zoro #
G8991237
UPC #
709180195482
Country of Origin
United States

Dimensions

Depth
11.15"
Length
11.15
Height
7.39
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
ADA Compliant
No
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
11.95
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.29
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.