Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2916-15A

  • Zoro # G9066496


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Connection
3/4" NPT
Length
10.8
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-15A
Zoro #
G9066496
UPC #
709180134917
Country of Origin
United States

Dimensions

Length
10.8
Depth
10.8"
Height
8
Width
2.93" (Spout), 2.27" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Material
Solid Brass
Connection
3/4" NPT
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Mounting Type
Deck
Weight
5.95
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
9.12
Drain included
No
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.