Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-2976-15A

  • Zoro # G9056784


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Width
2.38" (Spout), 2.14" (Valve)
Flow Rate (GPM)
1.8
Material
Solid Brass
Height
11.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-15A
Zoro #
G9056784
UPC #
709180061596
Country of Origin
United States

Dimensions

Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Length
9.56
Depth
9.56"
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Holes
3
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Lever
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Weight
11
Faucet Valve Type
WS Valve
Faucet Material
Brass
Tub Spout Reach
7.88
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.