Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-3106-15A

  • Zoro # G9072175


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Depth
9-5/16"
Mounting Type
Deck
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-15A
Zoro #
G9072175
UPC #
709180312544
Country of Origin
United States

Dimensions

Depth
9-5/16"
Length
9.31
Width
1-7/8" (Spout), 1-7/8" (Valve)
Height
11.5
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Antique Nickel
Item
Tub Faucet
Mounting Type
Deck
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Material
Solid Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Weight
3.7
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.94
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.